Skip Content
CAPSCREW SOC D912 SS A2 M6-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M6-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.060.0016
  • Mfr. Model # M51050.060.0016
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.01 lbs

Product Details

Stainless steel, size M6-1 x 16, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 16 mm, head height 6 mm, head dia. 10, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Length 16 mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Dia. 10mm
  • Rockwell Hardness C39 - C44
  • Head Height 6 mm
  • Min. Tensile Strength 101,500 PSI
  • Thread Dia. M6
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Vented Hole Size Not Vented
  • Length 16mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list