Skip Content
CAPSCREW SOC D912 SS A2 M6-1X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M6-1X14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.060.0014
  • Mfr. Model # M51050.060.0014
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.585 lbs

Product Details

Stainless steel, size M6-1 x 14, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 14 mm, head height 6 mm, head dia. 10, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Length 14 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness C39 - C44
  • Head Dia. 10 mm
  • Head Height 6 mm
  • Min. Tensile Strength 101,500
  • Thread Dia. M6
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Length 14mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list