Skip Content
CAPSCREW SOC D912 SS A2 M6-1X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M6-1X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.060.0100
  • Mfr. Model # M51050.060.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 1.268 lbs

Product Details

Stainless steel, size M6-1 x 100, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 30 mm, head height 6 mm, head dia. 10, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Drive Size 5 mm
  • Temp. Range 250 Degrees F
  • Drive Type Hex Socket
  • Thread Length 30 mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 10 mm
  • Head Height 6 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M6
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Length 100mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Material Grade A2
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list