Discontinued with Replacement
CAPSCREW SOC D912 SS A2 M6-1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 SS A2 M6-1X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.060.0010
  • Mfr. Model # M51050.060.0010
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.011 lbs
Suggested Replacement Product
CAPSCREW SOC D912 SS A2 M6-1X10,50/PK

Your Price : NA PACKAGE

Product Details

Stainless steel, size M6-1 x 10, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 10 mm, head height 6 mm, head dia. 10, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Drive Type Hex Socket
  • Drive Size 5 mm
  • Thread Length 10mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C32 - C39
  • Head Dia. 10mm
  • Min. Tensile Strength 101,500 PSI
  • Head Height 6 mm
  • Thread Dia. M6
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Vented Hole Size Not Vented
  • Length 10mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade A2
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list