CAPSCREW SOC D912 SS A2 M5-0.8X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A2 M5-0.8X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.050.0090
  • Mfr. Model # M51050.050.0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.83 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Cylindrical
  • Tensile Strength 101,526 PSI
  • Head Width 8.28
  • Head Height 5mm
  • Dia./Thread Size M5-0.80
  • Fastener Length 90mm
  • Fastener Industry Standards DIN 912

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list