Skip Content
CAPSCREW SOC D912 SS A2 M5-0.8X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M5-0.8X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.050.0050
  • Mfr. Model # M51050.050.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.02 lbs

Product Details

Stainless steel, size M5-0.8 x 50, drive type hex, drive size 4 mm, thread type metric, thread direction right, thread length 25 mm, head height 5 mm, head dia. 8.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250? F
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Thread Length 25 mm
  • Thread Style Partially Threaded
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Min. Tensile Strength 700 N/mm2
  • Head Height 5 mm
  • Head Dia. 8.5mm
  • Thread Dia. M5
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80
  • Vented Hole Size Not Vented
  • Length 50mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade A2
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list