Skip Content
CAPSCREW SOC D912 SS A2 M5-0.8X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M5-0.8X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.050.0045
  • Mfr. Model # M51050.050.0045
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.87 lbs

Product Details

Stainless steel, size M5-0.8 x 45, drive type hex, drive size 4 mm, thread type metric, thread direction right, thread length 25 mm, head height 5 mm, head dia. 8.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Rockwell Hardness C39 - C44
  • Thread Length 25 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Dia. 8.5 mm
  • Head Height 5 mm
  • System of Measurement Metric
  • Thread Dia. M5
  • Min. Tensile Strength 700 N/mm2
  • Dia./Thread Size M5-0.80
  • Length 45mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Thread Type Metric
  • Vented Hole Size Not Vented
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list