Skip Content
CAPSCREW SOC D912 SS A2 M5-0.8X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M5-0.8X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.050.0030
  • Mfr. Model # M51050.050.0030
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.01 lbs

Product Details

Stainless steel, size M5-0.8 x 30, drive type hex, drive size 4 mm, thread type metric, thread direction right, thread length 25 mm, head height 5 mm, head dia. 8.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Drive Size 4 mm
  • Thread Length 22 mm
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 8.5mm
  • Head Height 5 mm
  • Min. Tensile Strength 101,500 PSI
  • Dia./Thread Size M5-0.80
  • System of Measurement Metric
  • Thread Dia. M5
  • Vented Hole Size Not Vented
  • Length 30mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912, ISO 4762
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list