CAPSCREW SOC D912 SS A2 M5-0.8X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A2 M5-0.8X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.050.0020
  • Mfr. Model # M51050.050.0020
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.04 lbs

Product Details

Stainless steel, size M5-0.8 x 20, drive type hex, drive size 4 mm, thread type metric, thread direction right, thread length 20 mm, head height 5 mm, head dia. 8.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Drive Size 4 mm
  • Thread Style Fully Threaded
  • Thread Length 20 mm
  • Drive Type Hex Socket
  • Rockwell Hardness C32 - C39
  • Head Dia. 8.5mm
  • Thread Direction Right Hand
  • Min. Tensile Strength 101,500 PSI
  • Thread Dia. M5
  • Head Height 5 mm
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80
  • Vented Hole Size Not Vented
  • Length 20mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list