Discontinued with Replacement
CAPSCREW SOC D912 SS A2 M4-0.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 SS A2 M4-0.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.040.0008
  • Mfr. Model # M51050.040.0008
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.004 lbs
Suggested Replacement Product
CAPSCREW SOC D912 SS A2 M4-0.7X8,50/PK

Web Price : $2.73 / PACKAGE

Product Details

Stainless steel, size M4-0.7 x 8, drive type hex, drive size 3 mm, thread type metric, thread direction right, thread length 8 mm, head height 4 mm, head dia. 7, meets/exceeds DIN912.

Technical Specs

  • Drive Size 3 mm
  • Item Metric Socket Head Cap Screw
  • Temp. Range 250? F
  • Drive Type Hex Socket
  • Thread Length 8mm
  • Thread Style Partially Threaded
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 4 mm
  • Head Dia. 7mm
  • Thread Dia. M4
  • Min. Tensile Strength 700 N/mm2
  • Dia./Thread Size M4-0.70
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Length 8mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list