!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCREW SOC D912 SS A2 M4-0.7X60

CAPSCREW SOC D912 SS A2 M4-0.7X60

APPROVED VENDOR

CAPSCREW SOC D912 SS A2 M4-0.7X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW SOC D912 SS A2 M4-0.7X60

CAPSCREW SOC D912 SS A2 M4-0.7X60

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM51050.040.0060
  • Mfr. Model # M51050.040.0060
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.014 lbs
Suggested Replacement Product
CAPSCREW SOC D912 SS A2 M4-0.7X60,50/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.21 / PACKAGE of 50

EHC: EHC :

Product Details

Stainless steel, size M4-0.7 x 60, drive type hex, drive size 3 mm, thread type metric, thread direction right, thread length 25 mm, head height 4 mm, head dia. 7, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • System of Measurement Metric
  • Drive Size 3 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Type Standard
  • Drive Type Hex Socket
  • Head Height 4 mm
  • Rockwell Hardness C39 - C44
  • Thread Type Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list