Discontinued with Replacement
CAPSCREW SOC D912 SS A2 M4-0.7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 SS A2 M4-0.7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.040.0006
  • Mfr. Model # M51050.040.0006
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.004 lbs
Suggested Replacement Product
CAPSCREW SOC D912 SS A2 M4-0.7X6,50/PK

Your Price : NA PACKAGE

Product Details

Stainless steel, size M4-0.7 x 6, drive type hex, drive size 3 mm, thread type metric, thread direction right, thread length 6 mm, head height 4 mm, head dia. 7, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250? F
  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Thread Length 6mm
  • Rockwell Hardness C39 - C44
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Height 4 mm
  • Min. Tensile Strength 700 N/mm2
  • Head Dia. 7mm
  • System of Measurement Metric
  • Thread Dia. M4
  • Dia./Thread Size M4-0.70
  • Vented Hole Size Not Vented
  • Length 6mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list