Skip Content
CAPSCREW SOC D912 SS A2 M4-0.7X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M4-0.7X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.040.0035
  • Mfr. Model # M51050.040.0035
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.01 lbs

Product Details

Stainless steel, size M4-0.7 x 35, drive type hex, drive size 3 mm, thread type metric, thread direction right, thread length 25 mm, head height 4 mm, head dia. 7, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250? F
  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Thread Length 35 mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C39 - C44
  • Head Dia. 7mm
  • Head Height 4 mm
  • Thread Dia. M4
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70
  • Vented Hole Size Not Vented
  • Length 35mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list