Skip Content
CAPSCREW SOC D912 SS A2 M3-0.5X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M3-0.5X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.030.0006
  • Mfr. Model # M51050.030.0006
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.084 lbs

Product Details

Stainless steel, size M3-0.5 x 6, drive type hex, drive size 2.5 mm, thread type metric, thread direction right, thread length 6 mm, head height 3 mm, head dia. 5.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -50? - 550? F
  • Drive Size 2.50 mm
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Thread Length 6mm
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Head Height 3 mm
  • Head Dia. 5.5mm
  • Min. Tensile Strength 135,000 - 145,000 PSI
  • System of Measurement Metric
  • Thread Dia. M3
  • Dia./Thread Size M3-0.50
  • Vented Hole Size Not Vented
  • Length 6mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list