CAPSCREW SOC D912 SS A2 M3-0.5X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A2 M3-0.5X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.030.0045
  • Mfr. Model # M51050.030.0045
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.31 lbs

Product Details

Stainless steel, size M3-0.5 x 45, drive type hex, drive size 2.5 mm, thread type metric, thread direction right, thread length 20 mm, head height 3 mm, head dia. 5.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Type Hex Socket
  • Drive Size 2.50 mm
  • Thread Length 20 mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 5.5 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M3
  • Head Height 3 mm
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50
  • Length 45mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Industry Standards DIN 912
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list