Discontinued with Replacement
CAPSCREW SOC D912 SS A2 M3-0.5X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 SS A2 M3-0.5X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.030.0035
  • Mfr. Model # M51050.030.0035
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.005 lbs
Suggested Replacement Product
CAPSCREW SOC D912 SS A2 M3-0.5X35,50/PK

Web Price : $3.52 / PACKAGE

Product Details

Stainless steel, size M3-0.5 x 35, drive type hex, drive size 2.5 mm, thread type metric, thread direction right, thread length 20 mm, head height 3 mm, head dia. 5.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 2.50 mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 20 mm
  • Rockwell Hardness C39 - C44
  • Head Dia. 5.5 mm
  • Thread Direction Right Hand
  • Head Height 3 mm
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Thread Dia. M3
  • Dia./Thread Size M3-0.50
  • Length 35mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Industry Standards DIN 912
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list