Skip Content
CAPSCREW SOC D912 SS A2 M3-0.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M3-0.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.030.0012
  • Mfr. Model # M51050.030.0012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.107 lbs

Product Details

Stainless steel, size M3-0.5 x 12, drive type hex, drive size 2.5 mm, thread type metric, thread direction right, thread length 12 mm, head height 3 mm, head dia. 5.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Drive Size 2.50 mm
  • Temp. Range -50 Degrees - 550 Degrees F
  • Thread Style Metric
  • Thread Length 12mm
  • Drive Type Hex Socket
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Head Dia. 5.5 mm
  • System of Measurement Metric
  • Thread Dia. M3
  • Min. Tensile Strength 135,000 - 145,000
  • Head Height 3 mm
  • Dia./Thread Size M3-0.50
  • Length 12mm
  • Material Grade A2
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list