Skip Content
CAPSCREW SOC D912 SS A2 M3-0.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M3-0.5X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.030.0010
  • Mfr. Model # M51050.030.0010
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.098 lbs

Product Details

Stainless steel, size M3-0.5 x 10, drive type hex, drive size 2.5 mm, thread type metric, thread direction right, thread length 10 mm, head height 3 mm, head dia. 5.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250? F
  • Drive Size 2.50 mm
  • Thread Length 10mm
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Rockwell Hardness B80 - C32
  • Min. Tensile Strength 85,000 to 150,000 PSI
  • Head Height 3 mm
  • Thread Direction Right Hand
  • Thread Dia. M3
  • Head Dia. 5.5mm
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50
  • Vented Hole Size Not Vented
  • Length 10mm
  • Material Grade A2
  • Basic Material Stainless Steel
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list