Skip Content
CAPSCREW SOC D912 SS A2 M24-3X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M24-3X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.240.0070
  • Mfr. Model # M51050.240.0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1008
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Cylindrical
  • Tensile Strength 101,526 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 24mm
  • Head Width 36mm
  • Dia./Thread Size M24-3.00
  • Screw Industry Standards DIN 912
  • Fastener Length 70mm
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list