CAPSCREW SOC D912 SS A2 M20-2.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A2 M20-2.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.200.0070
  • Mfr. Model # M51050.200.0070
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 2.38 lbs

Product Details

Stainless steel, size M20-2.5 x 70, drive type hex, drive size 17 mm, thread type metric, thread direction right, thread length 70 mm, head height 20 mm, head dia. 30, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 17 mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 70mm
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 20 mm
  • Min. Tensile Strength 700 N/mm2
  • Head Dia. 30 mm
  • Thread Dia. M20
  • System of Measurement Metric
  • Dia./Thread Size M20-0.50
  • Length 70mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Material Grade A2
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list