Skip Content
CAPSCREW SOC D912 SS A2 M20-2.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M20-2.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.200.0050
  • Mfr. Model # M51050.200.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 1.895 lbs

Product Details

Stainless steel, size M20-2.5 x 50, drive type hex, drive size 17 mm, thread type metric, thread direction right, thread length 50 mm, head height 20 mm, head dia. 30, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 17 mm
  • Drive Type Hex Socket
  • Thread Length 50mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 20 mm
  • Min. Tensile Strength 700 N/mm2
  • Head Dia. 30 mm
  • Dia./Thread Size M20-0.50
  • Thread Dia. M20
  • System of Measurement Metric
  • Length 50mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list