Skip Content
CAPSCREW SOC D912 SS A2 M20-2.5X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M20-2.5X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.200.0045
  • Mfr. Model # M51050.200.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1008
  • Shipping Weight 1.78 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Cylindrical
  • Tensile Strength 101,526 PSI
  • Head Width 30mm
  • Thread Direction Right Hand
  • Head Height 20mm
  • Thread Type Metric
  • Dia./Thread Size M20-2.5
  • Fastener Length 45mm
  • Screw Industry Standards DIN 912
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List