Skip Content
CAPSCREW SOC D912 SS A2 M2-0.4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M2-0.4X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.020.0006
  • Mfr. Model # M51050.020.0006
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.031 lbs

Product Details

Stainless steel, size M2-0.4 x 6, drive type hex, drive size 1.5 mm, thread type metric, thread direction right, thread length 6 mm, head height 2 mm, head dia. 3.8, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex Socket
  • Drive Size 1.5 mm
  • Thread Length 6mm
  • Thread Style Metric
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 2 mm
  • Head Dia. 3.8 mm
  • System of Measurement Metric
  • Dia./Thread Size M2-0.40
  • Min. Tensile Strength 170,000 - 180,000
  • Thread Dia. M2
  • Length 6mm
  • Vented Hole Size Not Vented
  • Basic Material Stainless Steel
  • Fastener Thread Type Metric
  • Material Grade A2
  • Screw Industry Standards DIN 912
  • Fastener Finish Plain
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list