Discontinued with Replacement
CAPSCREW SOC D912 SS A2 M2-0.4X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 SS A2 M2-0.4X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.020.0012
  • Mfr. Model # M51050.020.0012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
CAPSCREW SOC D912 SS A2 M2-0.4X12,50/PK

Web Price : $2.63 / PACKAGE

Product Details

Stainless steel, size M2-0.4 x 12, drive type hex, drive size 1.5 mm, thread type metric, thread direction right, thread length 12 mm, head height 2 mm, head dia. 3.8, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 1.5 mm
  • Thread Length 12mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 3.8 mm
  • Head Height 2 mm
  • Min. Tensile Strength 170,000 - 180,000
  • Thread Dia. M2
  • Dia./Thread Size M2-0.40
  • System of Measurement Metric
  • Length 12mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list