CAPSCREW SOC D912 SS A2 M16-2X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A2 M16-2X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.160.0055
  • Mfr. Model # M51050.160.0055
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 2.56 lbs

Product Details

Stainless steel, size M16-2 x 55, drive type hex, drive size 14 mm, thread type metric, thread direction right, thread length 55 mm, head height 16 mm, head dia. 24, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 14 mm
  • Drive Type Hex Socket
  • Thread Length 55mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Head Dia. 24 mm
  • Thread Direction Right Hand
  • Head Height 16 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M16
  • Dia./Thread Size M16-2.00
  • System of Measurement Metric
  • Length 55mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list