Skip Content
CAPSCREW SOC D912 SS A2 M16-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M16-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.160.0040
  • Mfr. Model # M51050.160.0040
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 2.09 lbs

Product Details

Stainless steel, size M16-2 x 40, drive type hex, drive size 14 mm, thread type metric, thread direction right, thread length 40 mm, head height 16 mm, head dia. 24, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 14 mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 40mm
  • Thread Direction Right Hand
  • Rockwell Hardness C39 - C44
  • Head Height 16 mm
  • Min. Tensile Strength 700 N/mm2
  • Head Dia. 24 mm
  • Thread Dia. M16
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Length 40mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list