Skip Content
CAPSCREW SOC D912 SS A2 M16-2X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M16-2X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.160.0030
  • Mfr. Model # M51050.160.0030
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 1.715 lbs

Product Details

Stainless steel, size M16-2 x 30, drive type hex, drive size 14 mm, thread type metric, thread direction right, thread length 30 mm, head height 16 mm, head dia. 24, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 14 mm
  • Drive Type Hex Socket
  • Thread Length 30 mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 16 mm
  • Head Dia. 24 mm
  • Thread Dia. M16
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Length 30mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list