Skip Content
CAPSCREW SOC D912 SS A2 M16-2X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M16-2X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.160.0025
  • Mfr. Model # M51050.160.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 1.609 lbs

Product Details

Stainless steel, size M16-2 x 25, drive type hex, drive size 14 mm, thread type metric, thread direction right, thread length 25 mm, head height 16 mm, head dia. 24, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Type Hex Socket
  • Drive Size 14 mm
  • Thread Style Metric
  • Thread Length 25 mm
  • Head Dia. 24 mm
  • Rockwell Hardness C39 - C44
  • Min. Tensile Strength 700 N/mm2
  • Thread Direction Right Hand
  • Head Height 16 mm
  • Thread Dia. M16
  • Dia./Thread Size M16-2.00
  • System of Measurement Metric
  • Length 25mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade A2
  • Vented Hole Size Not Vented
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list