Skip Content
CAPSCREW SOC D912 SS A2 M14-2X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M14-2X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.140.0050
  • Mfr. Model # M51050.140.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 1.742 lbs

Product Details

Stainless steel, size M14-2 x 50, drive type hex, drive size 12 mm, thread type metric, thread direction right, thread length 50 mm, head height 14 mm, head dia. 21, meets/exceeds DIN912.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Metric Socket Head Cap Screw
  • Drive Size 12mm
  • Thread Length 50mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Dia. 21 mm
  • Thread Dia. M14
  • Min. Tensile Strength 700 N/mm2
  • Head Height 14 mm
  • System of Measurement Metric
  • Dia./Thread Size M14-2.00
  • Length 50mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list