Skip Content
CAPSCREW SOC D912 SS A2 M14-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M14-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.140.0040
  • Mfr. Model # M51050.140.0040
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 3.803 lbs

Product Details

Stainless steel, size M14-2 x 40, drive type hex, drive size 12 mm, thread type metric, thread direction right, thread length 40 mm, head height 14 mm, head dia. 21, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 12mm
  • Drive Type Hex Socket
  • Thread Length 40mm
  • Thread Style Metric
  • Rockwell Hardness C32 - C39
  • Head Dia. 21 mm
  • Thread Direction Right Hand
  • Head Height 14 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M14
  • System of Measurement Metric
  • Dia./Thread Size M14-2.00
  • Length 40mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list