Skip Content
CAPSCREW SOC D912 SS A2 M12-1.75X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M12-1.75X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.120.0090
  • Mfr. Model # M51050.120.0090
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 1.96 lbs

Product Details

Stainless steel, size M12-1.75 x 90, drive type hex, drive size 10 mm, thread type metric, thread direction right, thread length 50 mm, head height 12 mm, head dia. 18, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 10 mm
  • Drive Type Hex Socket
  • Thread Length 50mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness C39 - C44
  • Head Dia. 18 mm
  • Head Height 12 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M12
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Length 90mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list