Skip Content
CAPSCREW SOC D912 SS A2 M12-1.75X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M12-1.75X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.120.0040
  • Mfr. Model # M51050.120.0040
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 2.59 lbs

Product Details

Stainless steel, size M12-1.75 x 40, drive type hex, drive size 10 mm, thread type metric, thread direction right, thread length 40 mm, head height 12 mm, head dia. 18, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250? F
  • Drive Type Hex Socket
  • Drive Size 10 mm
  • Thread Length 40mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 18mm
  • Head Height 12 mm
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Thread Dia. M12
  • Dia./Thread Size M12-1.75
  • Vented Hole Size Not Vented
  • Length 40mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade A2
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list