CAPSCREW SOC D912 SS A2 M12-1.75X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A2 M12-1.75X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.120.0020
  • Mfr. Model # M51050.120.0020
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.07 lbs

Product Details

Stainless steel, size M12-1.75 x 20, drive type hex, drive size 10 mm, thread type metric, thread direction right, thread length 20 mm, head height 12 mm, head dia. 18, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Drive Size 10 mm
  • Temp. Range 250? F
  • Drive Type Hex Socket
  • Thread Length 20 mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C39 - C44
  • Head Dia. 18mm
  • Head Height 12 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M12
  • Dia./Thread Size M12-1.75
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Length 20mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list