Skip Content
CAPSCREW SOC D912 SS A2 M10-1.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M10-1.5X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.100.0090
  • Mfr. Model # M51050.100.0090
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.14 lbs

Product Details

Stainless steel, size M10-1.5 x 90, drive type hex, drive size 8 mm, thread type metric, thread direction right, thread length 40 mm, head height 10 mm, head dia. 16, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250? F
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Thread Length 40mm
  • Thread Style Partially Threaded
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 16mm
  • Head Height 10 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M10
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Vented Hole Size Not Vented
  • Length 90mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list