CAPSCREW SOC D912 SS A2 M10-1.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A2 M10-1.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.100.0080
  • Mfr. Model # M51050.100.0080
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.126 lbs

Product Details

Stainless steel, size M10-1.5 x 80, drive type hex, drive size 8 mm, thread type metric, thread direction right, thread length 40 mm, head height 10 mm, head dia. 16, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Thread Length 40mm
  • Thread Style Partially Threaded
  • Drive Type Hex Socket
  • Drive Size 8 mm
  • Rockwell Hardness C39 - C44
  • Head Dia. 16mm
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M10
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Vented Hole Size Not Vented
  • Length 80mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Fastener Finish Plain
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list