CAPSCREW SOC D912 SS A2 M10-1.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A2 M10-1.5X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.100.0040
  • Mfr. Model # M51050.100.0040
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.07 lbs

Product Details

Stainless steel, size M10-1.5 x 40, drive type hex, drive size 8 mm, thread type metric, thread direction right, thread length 40 mm, head height 10 mm, head dia. 16, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250? F
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 40mm
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 16mm
  • System of Measurement Metric
  • Thread Dia. M10
  • Min. Tensile Strength 700 N/mm2
  • Head Height 10 mm
  • Dia./Thread Size M10-1.50
  • Vented Hole Size Not Vented
  • Length 40mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Industry Standards DIN 912
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list