Skip Content
CAPSCREW SOC D912 SS A2 M10-1.5X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M10-1.5X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.100.0035
  • Mfr. Model # M51050.100.0035
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.06 lbs

Product Details

Stainless steel, size M10-1.5 x 35, drive type hex, drive size 8 mm, thread type metric, thread direction right, thread length 35 mm, head height 10 mm, head dia. 16, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250? F
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 35 mm
  • Thread Direction Right Hand
  • Rockwell Hardness C39 - C44
  • Head Height 10 mm
  • Head Dia. 16mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M10
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Vented Hole Size Not Vented
  • Length 35mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list