Skip Content
CAPSCREW SOC D912 SS A2 M10-1.5X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M10-1.5X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.100.0150
  • Mfr. Model # M51050.100.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 2.27 lbs

Product Details

Stainless steel, size M10-1.5 x 150, drive type hex, drive size 8 mm, thread type metric, thread direction right, thread length 40 mm, head height 10 mm, head dia. 16, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Thread Length 40mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 16 mm
  • Head Height 10 mm
  • Dia./Thread Size M10-1.50
  • System of Measurement Metric
  • Thread Dia. M10
  • Min. Tensile Strength 700 N/mm2
  • Length 150mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Material Grade A2
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list