Skip Content
CAPSCREW SOC D912 SS A2 M10-1.5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M10-1.5X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.100.0140
  • Mfr. Model # M51050.100.0140
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 2.125 lbs

Product Details

Stainless steel, size M10-1.5 x 140, drive type hex, drive size 8 mm, thread type metric, thread direction right, thread length 40 mm, head height 10 mm, head dia. 16, meets/exceeds DIN912.

Technical Specs

  • Temp. Range 250 Degrees F
  • Item Metric Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 40mm
  • Drive Size 8 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness C39 - C44
  • Head Dia. 16 mm
  • Min. Tensile Strength 700 N/mm2
  • Head Height 10 mm
  • System of Measurement Metric
  • Thread Dia. M10
  • Dia./Thread Size M10-1.50
  • Length 140mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Material Grade A2
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list