Discontinued with Replacement
CAPSCREW SOC D912 SS A2 M10-1.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 SS A2 M10-1.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.100.0120
  • Mfr. Model # M51050.100.0120
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.184 lbs
Compare
Suggested Replacement Product
CAPSCRW SOC D912 SSA2 M10-1.5X120,10/PK

Web Price : $12.52 / PACKAGE

Product Details

Stainless steel, size M10-1.5 x 120, drive type hex, drive size 8 mm, thread type metric, thread direction right, thread length 40 mm, head height 10 mm, head dia. 16, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Type Hex Socket
  • Drive Size 8 mm
  • Thread Length 40mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 16 mm
  • Min. Tensile Strength 700 N/mm2
  • Head Height 10 mm
  • Thread Dia. M10
  • Dia./Thread Size M10-1.50
  • System of Measurement Metric
  • Length 120mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list