Discontinued with Replacement
CAPSCREW SOC D912 SS A2 M10-1.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 SS A2 M10-1.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.100.0100
  • Mfr. Model # M51050.100.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.158 lbs
Suggested Replacement Product
CAPSCRW SOC D912 SSA2 M10-1.5X100,25/PK

Your Price: NA

Product Details

Stainless steel, size M10-1.5 x 100, drive type hex, drive size 8 mm, thread type metric, thread direction right, thread length 40 mm, head height 10 mm, head dia. 16, meets/exceeds DIN912.

Technical Specs

  • Temp. Range 250 Degrees F
  • Item Metric Socket Head Cap Screw
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Thread Length 40mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Head Dia. 16 mm
  • Thread Dia. M10
  • Dia./Thread Size M10-1.50
  • System of Measurement Metric
  • Min. Tensile Strength 700 N/mm2
  • Length 100mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list