Skip Content
CAPSCREW SOC D912 8.8 ZP M8-1.25X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 8.8 ZP M8-1.25X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07160.080.0016
  • Mfr. Model # M07160.080.0016
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Item Socket Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Head Height 8mm
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Head Width 6mm
  • Dia./Thread Size M8-1.25
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 912
  • Screw Grade/Class Class 8.8
  • Fastener Length 16mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list