Skip Content
CAPSCREW SOC D912 8.8 ZP M5-0.8X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 8.8 ZP M5-0.8X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07160.050.0025
  • Mfr. Model # M07160.050.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Tensile Strength 116,030 PSI
  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Head Type Cylindrical
  • Head Height 5mm
  • Thread Direction Right Hand
  • Head Width 4mm
  • Dia./Thread Size M5-0.8
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Plated
  • Fastener Length 25mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 912
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list