Skip Content
CAPSCREW SOC D912 8.8 ZP M4-0.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 8.8 ZP M4-0.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07160.040.0008
  • Mfr. Model # M07160.040.0008
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Head Type Cylindrical
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Socket Head Cap Screw
  • Thread Type Metric
  • Tensile Strength 116,030 PSI
  • Head Height 4mm
  • Thread Direction Right Hand
  • Head Width 3mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M4-0.7
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 912
  • Fastener Length 8mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list