CAPSCREW SOC D912 8.8 ZP M3-0.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 8.8 ZP M3-0.5X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07160.030.0010
  • Mfr. Model # M07160.030.0010
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Head Type Cylindrical
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Proof Load 84,122 PSI
  • Head Width 2.5mm
  • Head Height 3mm
  • Dia./Thread Size M3-0.50
  • Fastener Finish Zinc Plated
  • Fastener Length 10mm
  • Fastener Industry Standards DIN 912
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list