Skip Content
CAPSCREW SOC D912 8.8 ZP M14-2X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 8.8 ZP M14-2X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07160.140.0060
  • Mfr. Model # M07160.140.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.96 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Cylindrical
  • Thread Type Metric
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Height 14mm
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Dia./Thread Size M14-2.00
  • Head Width 12mm
  • Fastener Length 60mm
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 912
  • Screw Grade/Class Class 8.8
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list