CAPSCREW SOC D912 12.9 MF M16-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 MF M16-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07040.160.0040
  • Mfr. Model # M07040.160.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 2.09 lbs

Technical Specs

  • Tensile Strength 174,045 PSI
  • Head Type Cylindrical
  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Height 16mm
  • Dia./Thread Size M16-2.00
  • Head Width 14mm
  • Proof Load 140,687 PSI
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Fastener Length 40mm
  • Flange Dia. 24mm
  • Min. Thread Length 40mm
  • Rockwell Hardness C39 - C44
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list