Skip Content
CAPSCREW SOC D912 12.9 MF M16-2X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 MF M16-2X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07040.160.0100
  • Mfr. Model # M07040.160.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 2.07 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Head Type Cylindrical
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 174,045 PSI
  • Head Width 14mm
  • Proof Load 140,687 PSI
  • Thread Direction Right Hand
  • Thread Type Metric Fine
  • Head Height 16mm
  • Dia./Thread Size M16-2.00
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Length 100mm
  • Flange Dia. 24mm
  • Min. Thread Length 60mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list