CAPSCREW SOC D912 12.9 MF M14-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 MF M14-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07040.140.0040
  • Mfr. Model # M07040.140.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 1.52 lbs

Technical Specs

  • Head Type Cylindrical
  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 174,045 PSI
  • Head Height 14mm
  • Head Width 12mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M14-2.00
  • Fastener Finish Plain
  • Fastener Length 40mm
  • Fastener Industry Standards DIN 912
  • Min. Thread Length 40mm
  • Flange Dia. 21mm
  • Rockwell Hardness C39 - C44
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list