Skip Content
CAPSCREW SOC D912 12.9 MF M14-2X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 MF M14-2X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07040.140.0030
  • Mfr. Model # M07040.140.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 1.17 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Tensile Strength 174,045 PSI
  • Thread Type Metric Fine
  • Thread Direction Right Hand
  • Head Height 14mm
  • Head Width 12mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M14-2.00
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Fastener Length 30mm
  • Screw Industry Standards DIN 912
  • Flange Dia. 21mm
  • Min. Thread Length 30mm
  • Rockwell Hardness C39 - C44
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list